{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CC.T 060202 | |
Corner radius | 0.4 mm | |
Grade | CCX | |
Tool material | Cermet | |
Coating | coated | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PP | |
Tolerance | M | |
Cutting depth ap | 0.1 mm - 0.8 mm | |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 310 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260092 CCX | |
EAN / GTIN | 4960664911202 |
This article |
Recommendations |
|
---|---|---|
CC.T 060204, Grade: CCX
on request
In stock
206 pieces in stock
from
1
Pieces
US $ 14.01
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
542 pieces in stock
from
1
Pieces
US $ 8.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm |
ISO code indexable insert | CC.T 060202 | CCMT 060204 |
Tool material | Cermet | Cermet |
Chip breaker | PP | SS |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning |