This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CC.T 060204, Grade: CA525

Article no.: 260092 CA525

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 060204
Corner radius 0.4 mm
Grade CA525
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker HQ
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 80 m/min - 330 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260092 CA525
Manufacturer number TAC00431

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart