{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGT 09T304 | |
Corner radius | 0.4 mm | |
Grade | SP4019 | |
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | continuous | |
Chip breaker | 62 | |
Cutting depth ap | 0.15 mm - 3 mm | |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 30 m/min - 440 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260078 SP4019 | |
Manufacturer number | 5666382 |
This article |
Recommendations |
|
---|---|---|
CCGT 09T304, Grade: SP4019
on request
In stock
497 pieces in stock
from
1
Pieces
US $ 22.40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
from
1
Pieces
US $ 20.41
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
Tool material | Carbide | Carbide |
Cutting conditions | continuous | continuous |
Cutting depth ap | 0.15 mm - 3 mm | 0.05 mm - 0.5 mm |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | 0.03 mm/rev. - 0.1 mm/rev. |
Main application | UNI | N |
Cutting speed vc main application | 30 m/min - 440 m/min | 120 m/min - 600 m/min |