CCGT 060201, Grade: SP4019

Article no.: 260071 SP4019
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 19.17 / Piece
  • from 10 Piece
    US $ 15.98 / Piece
on request
In stock Available in 3-4 working days
27 pieces in stock 27 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 060201
Corner radius 0.1 mm
Type SP4019
Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker 62
Cutting depth ap 0.15 mm - 3 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 30 m/min - 440 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 260071 SP4019
Manufacturer number 5667113
Manufacturer Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
CuZn
N
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart