CCMT 120408, Grade: HB7415-1

Article no.: 260066 HB7415-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 15.17 / Piece
  • from 10 Piece
    US $ 12.65 / Piece
on request
In stock
392 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 120408
Corner radius 0.2 mm
Grade HB7415-1
Tool material Carbide
Main application S
Secondary application M
Cutting conditions continuous
Chip breaker TIS
Tolerance M
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 50 m/min - 110 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260066 HB7415-1
EAN / GTIN 4062406749583
Manufacturer number 260066 HB7415-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CCMT 120408, Grade: HB7415-1

CCMT 120408, Grade: HB7415-1

on request
In stock
392 pieces in stock
from 1  Pieces
US $ 15.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
520 pieces in stock
from 1  Pieces
US $ 12.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.71
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2
Corner radius 0.2 mm 0.2 mm
ISO code indexable insert CCMT 120408 CCMT 09T308
Tool material Carbide Carbide
Chip breaker TIS TIS
Main application S S
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart