{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 120404 | |
Corner radius | 0.4 mm | |
Grade | HB7035-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | heavily interrupted | |
Chip breaker | SS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260064 HB7035-1 | |
EAN / GTIN | 4045197873767 | |
Manufacturer number | 260064 HB7035-1 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
CC.T 120404, Grade: HB7035-1
on request
In stock
Available in 3-4 working days
611 pieces in stock
611 pieces available in 3-4 working days
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
714 pieces in stock
714 pieces available in 3-4 working days
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
525 pieces in stock
525 pieces available in 3-4 working days
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
540 pieces in stock
540 pieces available in 3-4 working days
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
186 pieces in stock
186 pieces available in 3-4 working days
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
780 pieces in stock
780 pieces available in 3-4 working days
US $ 9.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
138 pieces in stock
138 pieces available in 3-4 working days
US $ 9.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,210 pieces in stock
1,210 pieces available in 3-4 working days
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
513 pieces in stock
513 pieces available in 3-4 working days
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.4 mm - 2 mm | 0.1 mm - 1 mm | 0.2 mm - 4 mm | 0.2 mm - 2.5 mm |
Grade | HB7035-1 | HB7020 | HB7010-1 | HB7140-1 | HB7120-1 | HBT020 | HBT130 | HB7130-2 | HB7130-2 |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 2.5 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |