CC.T 09T302 CU7010

Article no.: 260056 CU7010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 10.39 / Piece
  • from 10 Piece
    US $ 8.66 / Piece
on request
In stock
2,281 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCMT 09T302
    Corner radius 0.2 mm
    Grade CU7010
    Tool material Cermet
    Coating uncoated
    Main application P
    Secondary application M
    Cutting conditions continuous
    Chip breaker SS
    Tolerance M
    Cutting depth ap 0.2 mm - 2.5 mm
    Feed f 0.05 mm/rev. - 0.25 mm/rev.
    Cutting speed vc main application 90 m/min - 210 m/min
    Cutting speed vc secondary application 80 m/min - 140 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260056 CU7010
    EAN / GTIN 4045197667342
    Manufacturer number 260056 CU7010

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    GG(G)
    K
    Uni
     
    continuous
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart