• The item cannot be ordered due to missing prices.

Boring bar steel 25/12 mm

Article no.: 260032 25/12
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Shank ⌀ Ds 25 mm
    Insert size 12 mm
    Application type right-hand
    Boring depth up to 3×D
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder A25R SCLCR/L12
    Setting angle κ 95 degrees
    suitable indexable insert CC.. 1204..
    Minimum pre-drill ⌀ Dmin 30 mm
    Centre offset L3 17 mm
    Clamping height L2 24 mm
    Overall length L 200 mm
    Pack of insert screws 269028 9
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260032 25/12
    EAN / GTIN 4045197652270
    Manufacturer number 260032 25/12

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart