Boring bar steel, right-hand, Shank ⌀ / insert size: 12/06mm

Article no.: 260032 12/06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A12L SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 16 mm
Centre offset L3 9 mm
Clamping height L2 11 mm
Overall length L 140 mm
Pack of insert screws 269028 22
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260032 12/06
EAN / GTIN 4045197652249
Manufacturer number 260032 12/06

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar steel, right-hand, Shank ⌀ / insert size: 12/06mm

Boring bar steel, right-hand, Shank ⌀ / insert size: 12/06mm

on request
In stock
33 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 178.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
US $ 324.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
US $ 205.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
US $ 280.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 204.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
US $ 144.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 269.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 205.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 134.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
US $ 173.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 329.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 173.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 173.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 256.81
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 263.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 353.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 358.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
US $ 280.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 144.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 166.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 327.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 341.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 242.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 250.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 140.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 191.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 140.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 140.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 142.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 142.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 139.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 175.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 175.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 173.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 198.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 482.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 482.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 482.55
plus VAT at the current rate Prices plus delivery costs
Overall length L 140 mm 125 mm 150 mm 150 mm 150 mm 150 mm 125 mm 150 mm 140 mm 150 mm 150 mm 140 mm 100 mm 150 mm 100 mm 100 mm 90.5 mm 110 mm 115 mm 130 mm 150 mm 140 mm 140 mm 100.5 mm 120 mm 80.5 mm 95 mm 125 mm 140 mm 125 mm 125 mm 125 mm 125 mm 125 mm 150 mm 125 mm 125 mm 125 mm 125 mm 125 mm 140 mm 140 mm 140 mm 140 mm 140 mm 120 mm 120 mm 120 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 6 mm 6 mm 6 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 5 mm 6 mm 5 mm 5 mm 06 mm 08 mm 06 mm 08 mm 7 mm 7 mm 7 mm 06 mm 08 mm 06 mm 08 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 11 mm 7 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 9 mm 7 mm 8 mm 7 mm 9 mm 9.5 mm 9 mm 8 mm 9 mm 8 mm 9 mm 9 mm 5.6 mm 9.15 mm 6.4 mm 6.4 mm 8.5 mm 9 mm 9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 6.9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 9 mm 9 mm 8 mm 7 mm 8 mm 7.2 mm 6.5 mm 9 mm 8.5 mm 9 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart