{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 10 mm | |
Insert size | 6 mm | |
Application type | right-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | SCACR/L 1010M06 | |
suitable indexable insert | CC.. 0602.. | |
Functional width L4 | 10 mm | |
Head length L1 | 10 mm | |
Overall length L | 150 mm | |
Pack of insert screws | 269021 1 | |
Setting angle κ | 90 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260014 10/06 | |
EAN / GTIN | 4045197797537 | |
Manufacturer number | 260014 10/06 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Screw-on toolholder 10/06 mm
on request
In stock
3 pieces in stock
US $ 101.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 101.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 103.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 101.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no |
ISO code toolholder | SCACR/L 1010M06 | SDACR/L 1010M07 | STJCR/L 1010M11 | SVACR/L 1010M11 |
suitable indexable insert | CC.. 0602.. | DC.. 0702.. | TC.. 1102.. | VC.. 1103.. |
Insert size | 6 mm | 7 mm | 11 mm | 11 mm |
Application type | right-hand | right-hand | right-hand | right-hand |
Functional width L4 | 10 mm | 10 mm | 10 mm | 10 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar |