Screw-on toolholder, right-hand, Shank / insert size: 16/12mm

Article no.: 260006 16/12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 12 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SCLCR/L 1616H12
suitable indexable insert CC.. 1204..
Functional width L4 20 mm
Head length L1 20 mm
Overall length L 100 mm
Pack of insert screws 269028 20
Shim 269005 6
Shim screw 269013 5
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260006 16/12
EAN / GTIN 4045197651655
Manufacturer number 260006 16/12

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart