Screw-on toolholder, left-hand, Shank / insert size: 16/09mm

Article no.: 260001 16/09
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank size 16 mm
Insert size 9 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCSCR/L 1616H09
suitable indexable insert CC.. 09T3..
Functional width L4 20 mm
Head length L1 20 mm
Overall length L 101 mm
Pack of insert screws 269028 2
Shim 269005 1
Shim screw 269013 2
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260001 16/09
EAN / GTIN 4045197929259
Manufacturer number 260001 16/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart