DNGA 150608, KB7205, Application range: HART

Article no.: 255720 HART
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 34.35 / Piece
  • from 10 Piece
    US $ 28.63 / Piece
on request
In stock
347 pieces in stock

Select article variation and quantity

Application range Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range HART
ISO code indexable insert DNGA 150608
Corner radius 0.8 mm
Grade KB7205
Tool material Ceramic
Cutting conditions continuous
Cutting edge version 0.2 mm×25°
Cutting depth ap 0.1 mm - 0.9 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255720 HART
EAN / GTIN 4045197511492
Manufacturer number 255720 HART

Application Table

Steel < 55 HRC
H
250
Steel < 60 HRC
H
210
Steel < 67 HRC
H
180
GG(G)
K
250
continuous
 
wet maximum
 
dry
 

Description

Version:

High quality, high-temperature ceramic tool material for reliable operation on materials that are hard and difficult to machine.
Coated aluminium oxide titanium carbide ceramic for machining hard materials up to 68 HRC.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart