{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNGA 160404 | |
Corner radius | 0.4 mm | |
Grade | KBN25M | |
Tool material | CBN | |
Cutting conditions | slightly interrupted | |
Cutting edge version | MET | |
Cutting depth ap | 0.1 mm - 0.3 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 255678 MET | |
EAN / GTIN | 4960664507733 | |
Manufacturer number | TBZ06011 |
This article |
Recommendations |
||
---|---|---|---|
VNGA 160404, KBN25M, Type: MET
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 63.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
22 pieces in stock
22 pieces available in 3-4 working days
US $ 33.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
150 pieces in stock
150 pieces available in 3-4 working days
US $ 79.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 1 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | VNGA 160404 | VNMA 160404 | VNGA 160404 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | CBN | CBN | CBN |
Cutting speed vc main application | 100 m/min - 180 m/min | 80 m/min - 200 m/min | 90 m/min - 140 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |