CNGA 120412, KBN35M, Type: MET

Article no.: 255624 MET
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
12 pieces in stock 12 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNGA 120412
Corner radius 1.2 mm
Grade KBN35M
Tool material CBN
Cutting conditions slightly interrupted
Cutting edge version MET
Cutting depth ap 0.1 mm - 0.3 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 100 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 255624 MET
EAN / GTIN 4960664544059
Manufacturer number TBA01462
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
CuZn
N
continuous
 
irregular
 
wet maximum
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge Tough; 2 or 3 cutting edges per insert, with special honing for optimisation in interrupted cutting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart