{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNGA 120408 | |
Corner radius | 0.8 mm | |
Grade | KBN25M | |
Tool material | CBN | |
Cutting conditions | slightly interrupted | |
Cutting edge version | MET | |
Cutting depth ap | 0.1 mm - 0.3 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 255616 MET | |
EAN / GTIN | 4960664507108 | |
Manufacturer number | TBZ01461 |
This article |
Recommendations |
||
---|---|---|---|
CNGA 120408, KBN25M, Type: MET
on request
In stock
50 pieces in stock
US $ 64.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
US $ 33.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
231 pieces in stock
US $ 79.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
Cutting edge version | MET | M | G |
Tool material | CBN | CBN | CBN |
Cutting conditions | slightly interrupted | continuous | continuous; heavily interrupted; slightly interrupted |
Cutting depth ap | 0.1 mm - 0.3 mm | 0.1 mm - 0.5 mm | 0.05 mm - 0.2 mm |
Grade | KBN25M | BUX220 | BU7220 |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.15 mm/rev. |