Indexable insert for turning CNGA 120404, CBN (0°), Cutting edge version: G

Article no.: 255409 G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
193 pieces in stock 193 pieces available in 3-4 working days

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNGA 120404
Corner radius 0.4 mm
Type BU7220
Tool material CBN
Cutting conditions continuous; heavily interrupted; slightly interrupted
Cutting depth ap 0.05 mm - 0.2 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 90 m/min - 140 m/min
Cutting edge version G
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 255409 G
EAN / GTIN 4045197895226
Manufacturer number 255409 G
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

Fitted with 2 cutters.

Description:

New type of CBN with a balanced combination wear-resistance and tensile strength for general-purpose use in hardened steel up to 67 HRC in combination with a special constitution. For use both in continuous cutting and also in slightly interrupted and heavily interrupted cutting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart