Lever lock toolholder set 20 mm

Article no.: 255121 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610; Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Application type left-hand
Standard DIN ISO 5610; Works standard
ISO code toolholder PCLNL 2020K12; PDJNL 2020K11;
suitable indexable insert CN.. 1204..; DN.. 1104..
Functional width L4 25 mm
Head length L1 28 mm
Overall length L 125 mm
Spare part 259981 8
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255121 20
EAN / GTIN 4062406384623
Manufacturer number 255121 20

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart