{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Application type | left-hand | |
Standard | Works standard | |
ISO code toolholder | PCLNL 2020K12; PCSNL 2020K12 | |
suitable indexable insert | CN.. 1204.. | |
Functional width L4 | 25 mm | |
Head length L1 | 28 mm | |
Overall length L | 125 mm | |
Spare part | 259981 5 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 255111 20 | |
EAN / GTIN | 4045197941893 | |
Manufacturer number | 255111 20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |