{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | HB7210-1 | |
Tool material | Carbide | |
Main application | K | |
Cutting conditions | slightly interrupted | |
Chip breaker | GG | |
Cutting depth ap | 0.4 mm - 6.5 mm | |
Feed f | 0.3 mm/rev. - 0.8 mm/rev. | |
Cutting speed vc main application | 100 m/min - 450 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 252208 HB7210-1 | |
EAN / GTIN | 4062406059194 | |
Manufacturer number | 252208 HB7210-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
WNMG 080408, Grade: HB7210-1
on request
In stock
172 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,468 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
751 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
458 pieces in stock
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
805 pieces in stock
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HB7210-1 | HB7020 | HB7140-1 | HBT130 | HBT020 |
Chip breaker | GG | SG | VG | MR | PR |
Main application | K | P | M | M | P |