{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PS | |
Tolerance | M | |
Cutting depth ap | 1 mm - 3.8 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 80 m/min - 450 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252114 CA510 | |
EAN / GTIN | 4960664700486 | |
Manufacturer number | TAA08551 |
This article |
Recommendations |
|
---|---|---|
WN.G 080408, Grade: CA510
on request
In stock
73 pieces in stock
US $ 13.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,660 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm |
Cutting conditions | continuous | continuous |
Chip breaker | PS | SM |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. |
Main application | P | P |
Cutting speed vc main application | 80 m/min - 450 m/min | 120 m/min - 440 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |