{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080412 | |
Corner radius | 1.2 mm | |
Grade | HB7140-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | heavily interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 60 m/min - 200 m/min | |
Coating | coated | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 252072 HB7140-2 | |
EAN / GTIN | 4067263315445 | |
Manufacturer number | 252072 HB7140-2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |