This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

WNMG 080404 HB7410-1

Article no.: 252068 HB7410-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNGG 080404
Corner radius 0.4 mm
Grade HB7410-1
Tool material Carbide
Main application Ti
Cutting conditions continuous
Chip breaker TAM
Tolerance G
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 60 m/min - 90 m/min
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252068 HB7410-1
Manufacturer number 252068 HB7410-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart