{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 060404 | |
Corner radius | 0.4 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 440 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 252062 HB7010-1 | |
EAN / GTIN | 4045197780317 | |
Manufacturer number | 252062 HB7010-1 |
This article |
Recommendations |
|||
---|---|---|---|---|
WNMG 060404, Grade: HB7010-1
on request
In stock
397 pieces in stock
from
1
Pieces
US $ 11.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
319 pieces in stock
from
1
Pieces
US $ 11.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
477 pieces in stock
from
1
Pieces
US $ 11.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
770 pieces in stock
US $ 7.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | WNMG 060404 | WNMG 060404 | WNMG 060404 | WNMG 080404 |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Cutting conditions | continuous | slightly interrupted | heavily interrupted | slightly interrupted |
Cutting speed vc main application | 120 m/min - 440 m/min | 120 m/min - 350 m/min | 100 m/min - 320 m/min | 100 m/min - 280 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |