{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Corner radius | 0.4 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 90 m/min - 290 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251962 HB7120-1 | |
EAN / GTIN | 4045197820136 | |
Manufacturer number | 251962 HB7120-1 |
This article |
Recommendations |
|
---|---|---|
WNMG 080404, Grade: HB7120-1
on request
In stock
508 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
425 pieces in stock
from
1
Pieces
US $ 11.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 |
Corner radius | 0.4 mm | 0.4 mm |
ISO code indexable insert | WNMG 080404 | WNMG 080404 |
Tool material | Carbide | Carbide |
Cutting depth ap | 0.3 mm - 2 mm | 0.3 mm - 2 mm |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Cutting speed vc main application | 90 m/min - 290 m/min | 90 m/min - 290 m/min |