Boring bar, steel, left-hand, Shank ⌀ / insert size: 20/06mm

Article no.: 251943 20/06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 6 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A20Q PWLNR/L06
Setting angle κ 95 degrees
suitable indexable insert WN.. 0604..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
Clamping height L2 19 mm
Overall length L 180 mm
Lever 259015 14
Lever screw 259018 10
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 251943 20/06
EAN / GTIN 4045197651501
Manufacturer number 251943 20/06

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart