Lever lock toolholder, left-hand, Shank / insert size: 32/08mm

Article no.: 251917 32/08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 8 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PWLNR/L 3232 P08
suitable indexable insert WN.. 0804..
Functional width L4 40 mm
Head length L1 23 mm
Overall length L 170 mm
Shim 259031 40
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251917 32/08
EAN / GTIN 4045197674784
Manufacturer number 251917 32/08

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart