Lever lock toolholder, right-hand, Shank / insert size: 20/08mm

Article no.: 251916 20/08
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
77 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 8 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PWLNR/L 2020K08
suitable indexable insert WN.. 0804..
Functional width L4 25 mm
Head length L1 20 mm
Overall length L 125 mm
Shim 259031 40
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251916 20/08
EAN / GTIN 4045197651334
Manufacturer number 251916 20/08

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart