GARANT Master Eco lever lock toolholder short 25/08 mm

Article no.: 251910 25/08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 8 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder PWLNR/L 2525H08
suitable indexable insert WN.. 0804..
Functional width L4 32 mm
Head length L1 30 mm
Overall length L 100 mm
Shim 259031 48
Lever 259015 15
Lever screw 259018 15
Spring 259046 4
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product QuickTurn clamping toolholder

Identification numbers & Classifications

Article number 251910 25/08
EAN / GTIN 4062406734114
Manufacturer number 251910 25/08

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart