This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eco lever lock toolholder, short, right-hand, Shank size / insert size: 16/06mm

Article no.: 251908 16/06

Select article variation and quantity

Shank size / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 16 mm
Insert size 6 mm
Application type right-hand
Through-coolant yes
ISO code toolholder DWLNR/L 1616X06
suitable indexable insert WN.. 0604..
Functional width L4 20 mm
Head length L1 27 mm
Overall length L 74 mm
Shim 259033 8
Shim screw 259027 1
Clamp, screw, spring 259036 12
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251908 16/06
Manufacturer number 251908 16/06

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.
With flank face cooling.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001319886 or for shank length < 125 mm plus No. 317900.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart