{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | SW05 | |
Tool material | Carbide | |
Main application | Ti | |
Cutting conditions | continuous | |
Chip breaker | MU | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251824 SW05 | |
EAN / GTIN | 4960664629978 | |
Manufacturer number | TWH07637 |
This article |
Recommendations |
|
---|---|---|
VNMG 160408, Grade: SW05
on request
In stock
37 pieces in stock
US $ 17.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
548 pieces in stock
from
1
Pieces
US $ 20.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.27
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | VNMG 160408 | VNMG 160408 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Finishing |
Tool material | Carbide | Carbide |
Chip breaker | MU | TIM |
Main application | Ti | S |
Cutting speed vc main application | 50 m/min - 140 m/min | 40 m/min - 90 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |