{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | PR015S | |
Tool material | Carbide | |
Coating | Megacoat Hard | |
Main application | S | |
Cutting conditions | slightly interrupted | |
Chip breaker | MU | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.05 mm/rev. - 0.18 mm/rev. | |
Cutting speed vc main application | 25 m/min - 70 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251822 PR015S | |
EAN / GTIN | 4960664837571 | |
Manufacturer number | TLJ07636 |
This article |
Recommendations |
||
---|---|---|---|
VNMG 160404, Grade: PR015S
on request
In stock
Available in 3-4 working days
14 pieces in stock
14 pieces available in 3-4 working days
US $ 19.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
150 pieces in stock
150 pieces available in 3-4 working days
from
1
Pieces
US $ 21.80
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
401 pieces in stock
401 pieces available in 3-4 working days
from
1
Pieces
US $ 18.81
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | VNMG 160404 | VNMG 160404 | VNMG 160404 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 4 mm | 0.2 mm - 5 mm | 0.2 mm - 6 mm |
Feed f | 0.05 mm/rev. - 0.18 mm/rev. | 0.05 mm/rev. - 0.6 mm/rev. | 0.05 mm/rev. - 0.6 mm/rev. |
Main application | S | N | UNI |