VNMG 160408, Grade: CA510

Article no.: 251754 CA510
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
98 pieces in stock 98 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNMG 160408
Corner radius 0.8 mm
Grade CA510
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PQ
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.13 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 180 m/min - 590 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251754 CA510
EAN / GTIN 4960664700073
Manufacturer number TAA07603

Application Table

continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


VNMG 160408, Grade: CA510

VNMG 160408, Grade: CA510

on request
In stock Available in 3-4 working days
98 pieces in stock 98 pieces available in 3-4 working days
US $ 18.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
305 pieces in stock 305 pieces available in 3-4 working days
from 1  Pieces
US $ 20.72
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 17.27
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4
ISO code indexable insert VNMG 160408 VNMG 160408
Tool material Carbide Carbide
Cutting conditions continuous continuous
Cutting depth ap 0.2 mm - 2.5 mm 0.3 mm - 2 mm
Grade CA510 HB7010-1
Feed f 0.13 mm/rev. - 0.4 mm/rev. 0.08 mm/rev. - 0.4 mm/rev.

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart