Boring bar, steel, right-hand, Shank ⌀ / insert size: 32/16mm

Article no.: 251720 32/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 32 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A32S MVPNR/L 16
Setting angle κ 117.5 degrees
suitable indexable insert VN.. 1604..
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Clamping height L2 31 mm
Overall length L 250 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 2
Screw for clamp 259021 4
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 251720 32/16
EAN / GTIN 4045197867155
Manufacturer number 251720 32/16

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart