Clamping toolholder, left-hand, Shank / insert size: 20/16mm

Article no.: 251707 20/16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
33 pieces in stock 33 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 16 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder MVJNR/L 2020K16
suitable indexable insert VN.. 1604..
Functional width L4 25 mm
Head length L1 32 mm
Overall length L 125 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 2
Screw for clamping claw 259021 1
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251707 20/16
EAN / GTIN 4045197651037
Manufacturer number 251707 20/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart