{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 20 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Through-coolant | yes | |
ISO code toolholder | MVJNR/L 2025X16 | |
suitable indexable insert | VN.. 1604.. | |
Functional width L4 | 32 mm | |
Head length L1 | 46 mm | |
Overall length L | 105 mm | |
Shim | 259031 1 | |
Shim screw | 259025 9 | |
Clamping claw | 259038 3 | |
Screw for clamping claw | 259021 2 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251703 20/16 | |
Manufacturer number | 251703 20/16 |