TNMG 220408, Grade: CA125P

Article no.: 251587 CA125P
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 16.40 / Piece
  • from 10 Piece
    US $ 13.67 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
69 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 220408
Corner radius 0.8 mm
Grade CA125P
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker PMG
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.15 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 150 m/min - 320 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251587 CA125P
EAN / GTIN 4960664024438

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart