This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

TNMG 160408 CA4515

Article no.: 251583 CA4515

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160408
Corner radius 0.8 mm
Grade CA4515
Tool material Carbide
Main application K
Cutting conditions slightly interrupted
Chip breaker STD
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.05 mm/rev. - 0.7 mm/rev.
Cutting speed vc main application 110 m/min - 360 m/min
Number of changes/inserts 6
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251583 CA4515
Manufacturer number TJH06101

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart