{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.8 mm - 5 mm | |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251565 HBT020 | |
EAN / GTIN | 4062406256685 | |
Manufacturer number | 251565 HBT020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
TNMG 160408, Grade: HBT020
on request
In stock
Available in 3-4 working days
1,412 pieces in stock
1,412 pieces available in 3-4 working days
US $ 6.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,987 pieces in stock
1,987 pieces available in 3-4 working days
from
1
Pieces
US $ 10.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
570 pieces in stock
570 pieces available in 3-4 working days
from
1
Pieces
US $ 10.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
669 pieces in stock
669 pieces available in 3-4 working days
from
1
Pieces
US $ 10.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
348 pieces in stock
348 pieces available in 3-4 working days
from
1
Pieces
US $ 11.60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 |
ISO code indexable insert | TNMG 160408 | TNMG 160408 | TNMG 160408 | TNMG 160408 | TNMG 160408 |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | heavily interrupted | slightly interrupted |
Cutting depth ap | 0.8 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 4 mm |
Grade | HBT020 | HB7020 | HB7010-1 | HB7035-1 | HB7020 |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.25 mm/rev. - 0.45 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |