{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.8 mm - 5 mm | |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Coating | TiCN | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251266 HBT020 | |
EAN / GTIN | 4062406256586 | |
Manufacturer number | 251266 HBT020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
SNMG 120404, Grade: HBT020
on request
In stock
514 pieces in stock
US $ 7.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
538 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
569 pieces in stock
US $ 7.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
316 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 8 | 8 | 8 | 8 | 8 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Chip breaker | PM | SM | VM | MM | VM |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | P | P | M | M | M |