This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

SNMG 120408 HB7415

Article no.: 251224 HB7415

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120408
Corner radius 0.8 mm
Grade HB7415
Tool material Carbide
Main application S
Cutting conditions continuous
Chip breaker TIM
Cutting depth ap 1 mm - 4 mm
Feed f 0.1 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 50 m/min - 70 m/min
Number of changes/inserts 8
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251224 HB7415
Manufacturer number 251224 HB7415

Application Table

Ti > 850 N/mm²
S
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart