{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | HB7415 | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | TIS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 60 m/min - 70 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251142 HB7415 | |
Manufacturer number | 251142 HB7415 |
This article |
Recommendations |
|
---|---|---|
SNMG 120404, Grade: HB7415 |
on request
In stock
148 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 8 | 8 |
Corner radius | 0.4 mm | 0.4 mm |
ISO code indexable insert | SNMG 120404 | SNMG 120404 |
Tool material | Carbide | Carbide |
Grade | HB7415 | HB7415-1 |
Chip breaker | TIS | TIS |
Type of product | Indexable insert for turning | Indexable insert for turning |