Lever lock toolholder, left-hand, Shank / insert size: 25/15mm

Article no.: 251111 25/15
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
36 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 15 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PSKNR/L 2525M15
suitable indexable insert SN.. 1506..
Functional width L4 32 mm
Head length L1 30 mm
Overall length L 150 mm
Shim 259031 37
Lever 259015 12
Lever screw 259018 11
Shim pins pack 259044 6
Shim punches pack 259047 4
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251111 25/15
EAN / GTIN 4045197656766
Manufacturer number 251111 25/15

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart