Lever lock toolholder 32/15 mm

Article no.: 251107 32/15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 15 mm
Application type left-hand
Norm Works standard
Through-coolant no
ISO code toolholder PSBNR/L 3232P15
suitable indexable insert SN.. 1506..
Functional width L4 27 mm
Head length L1 32 mm
Overall length L 170 mm
Shim 259031 37
Lever 259015 12
Lever screw 259018 11
Shim pins pack 259044 6
Shim punches pack 259047 4
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251107 32/15
EAN / GTIN 4045197862006
Manufacturer number 251107 32/15

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart