This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KNUX 160405L Set 10 pieces HBX130

Article no.: 251092 HBX130

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert KNUX 160405L
Corner radius 0.5 mm
Grade HBX130
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker MG
Chip diverter 3.2 mm
Cutting depth ap 1 mm - 6 mm
Feed f 0.2 mm/rev. - 0.7 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Number of changes/inserts 2
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251092 HBX130
Manufacturer number 251092 HBX130

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart