DNMG 150612, Grade: HB7210-1

Article no.: 250864 HB7210-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 16.22 / Piece
  • from 10 Piece
    US $ 13.52 / Piece
on request
In stock
82 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150612
Corner radius 1.2 mm
Grade HB7210-1
Tool material Carbide
Coating TiCN
Main application K
Cutting conditions slightly interrupted
Chip breaker GG
Cutting depth ap 0.4 mm - 6.5 mm
Feed f 0.32 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250864 HB7210-1
EAN / GTIN 4062406059033
Manufacturer number 250864 HB7210-1

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart