{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | PR005S | |
Tool material | Carbide | |
Coating | Megacoat Hard | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | MU | |
Cutting depth ap | 0.5 mm - 3.5 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 30 m/min - 90 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250797 PR005S | |
EAN / GTIN | 4960664836604 | |
Manufacturer number | TLH02518 |
This article |
Recommendations |
|
---|---|---|
DNMG 150608, Grade: PR005S
on request
In stock
37 pieces in stock
US $ 24.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
302 pieces in stock
from
1
Pieces
US $ 16.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
ISO code indexable insert | DNMG 150608 | DNMG 150608 |
Cutting conditions | continuous | continuous |
Cutting depth ap | 0.5 mm - 3.5 mm | 0.5 mm - 4 mm |
Grade | PR005S | HB7415-1 |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning |