DNMG 150604, Grade: CA315

Article no.: 250796 CA315
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 27.25 / Piece
  • from 10 Piece
    US $ 22.71 / Piece
on request
In stock Available in 3-4 working days
50 pieces in stock 50 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150604
Corner radius 0.4 mm
Grade CA315
Tool material Carbide
Coating coated
Main application O
Cutting conditions slightly interrupted
Chip breaker KG
Cutting depth ap 0.5 mm - 3.6 mm
Feed f 0.17 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 150 m/min - 350 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250796 CA315
EAN / GTIN 4960664799046

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart