{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150612 | |
Corner radius | 1.2 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PR | |
Cutting depth ap | 1.8 mm - 6 mm | |
Feed f | 0.2 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250787 HBT020 | |
EAN / GTIN | 4062406256548 | |
Manufacturer number | 250787 HBT020 |
This article |
Recommendations |
|
---|---|---|
DNMG 150612, Grade: HBT020
on request
In stock
613 pieces in stock
US $ 10.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
181 pieces in stock
from
1
Pieces
US $ 16.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
Tool material | Carbide | Carbide |
Cutting depth ap | 1.8 mm - 6 mm | 1.5 mm - 6 mm |
Grade | HBT020 | HB7020 |
Chip breaker | PR | SG |
Cutting speed vc main application | 80 m/min - 260 m/min | 100 m/min - 300 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |