{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.8 mm - 5 mm | |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250784 HBT020 | |
EAN / GTIN | 4062406256517 | |
Manufacturer number | 250784 HBT020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DNMG 150608, Grade: HBT020
on request
In stock
516 pieces in stock
US $ 10.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,530 pieces in stock
from
1
Pieces
US $ 16.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,760 pieces in stock
from
1
Pieces
US $ 16.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
682 pieces in stock
from
1
Pieces
US $ 16.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
343 pieces in stock
from
1
Pieces
US $ 18.11
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | heavily interrupted | slightly interrupted |
Chip breaker | PM | SM | SM | SM | WSM |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.3 mm/rev. - 0.45 mm/rev. |
Cutting speed vc main application | 100 m/min - 280 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 120 m/min - 350 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |